Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 47/64", PK25
Mfr # LTB 18GN
Zoro # G7553786
original price:
$11.79
5% off
new price: $11.15
/pk 25, $0.45/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 3/4 in
- Dia. 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LTB 18GN
- Zoro # G7553786
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 3/4 in |
Dia. | 47/64 in |
Height | 1 3/8 in |
Details
Item | Furniture Protective Leg Tips |
Shape | Round |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Gray |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Furniture Tip Cushion Material | No Cushion |
Cap Type | Straight |
Standards | ASTM D2000 M2BC607 Z1= Shore A 65 +/-10 |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 3/4 in, Dia. 47/64 in, Primary Furniture Tip Color Gray, Cap Type Straight, Height 1 3/8 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2BC607 Z1= Shore A 65 +/-10, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Cushion, Black (LE-L-C-BLACK-GG)
- QUIK SHADE Kids Canopy Chair Blu (161885PK6)
- GLOBAL INDUSTRIAL Ultra Comfort Fabric Stool, Black (240137)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 in (6J584)
- ZORO SELECT Furn. Glides, Self-Stick, Oval, 9-1/2", PK4 (10G209)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J590)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22GN/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19G/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17G/W)
- AP PRODUCTS PEDESTAL TABLE LEGS, 25-1/2" LEG W/O BASE - CHROME (013-926)
- Zoro Select Furniture Repair