Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 47/64", PK10
Mfr # LTB18BN/W
Zoro # G7487426
product price: $6.79
/pk 10, $0.68/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 3/4 in
- Dia. 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LTB18BN/W
- Zoro # G7487426
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 3/4 in |
Dia. | 47/64 in |
Height | 1 3/8 in |
Details
Item | Furniture Protective Leg Tips |
Shape | Round |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Black |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Standards | ASTM D2000 M2BC607 Z1= Shore A 65 +/-10 |
Furniture Tip Cushion Material | No Cushion |
Includes | Metal Washer At The Bottom of The Hole for Reinforcement From Legs Cutting In to Rubber |
Cap Type | Straight |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 3/4 in, Dia. 47/64 in, Primary Furniture Tip Color Black, Cap Type Straight, Height 1 3/8 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2BC607 Z1= Shore A 65 +/-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Guido Borelli 'Terra Di Siena' Canvas Art, 16x47 (ALI34200-C1647GG)
- BAXTON STUDIO Mia Mid-Century Light Beige Upholstered Queen Size Platform Bed (135-7410)
- TRADEMARK FINE ART Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24 (PH00590-C1624GG)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J564)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J561)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J572)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16G/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BE/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20G/W)
- Zoro Select Furniture Repair