Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 3/4", PK25
Mfr # CTB 18G/W
Zoro # G7529243
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 3/4 in
- Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CTB 18G/W
- Zoro # G7529243
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 3/4 in |
Dia. | 3/4 in |
Height | 1 7/32 in |
Details
Item | Furniture Protective Leg Tips |
Shape | Round |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Gray |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Standards | ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR |
Furniture Tip Cushion Material | No Cushion |
Cap Type | Straight |
Includes | Metal Washer At The Bottom of The Hole for Reinforcement From Legs Cutting In to Rubber |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 3/4 in, Dia. 3/4 in, Primary Furniture Tip Color Gray, Cap Type Straight, Height 1 7/32 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Drawer Wood Chest (157-9524)
- TRADEMARK FINE ART Edvard Munch 'The Haymaker' Canvas Art, 24x32 (AA00702-C2432GG)
- ZORO SELECT Vinyl Executive Chair, 23 1/2-, Fixed, Black (452R11)
- RESTOR-IT Furniture and Fabric Repair Kit, Blue (18081)
- ZORO SELECT Furn. Glides, Self-Stick, Rd, 3-1/2", 7", PK8 (10G206)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK10 (LTB 21W/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22GE/W)
- ZORO SELECT Protective Leg Tips, Slip-On, Square, PK24 (6J576)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BE/W)
- Zoro Select Furniture Repair