Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 31/64", PK25
Mfr # CTB 16G
Zoro # G7586537
product price: $10.75
/pk 25, $0.43/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 1/2 in
- Dia. 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTB 16G
- Zoro # G7586537
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 1/2 in |
Dia. | 31/64 in |
Height | 1 1/16 in |
Details
Item | Furniture Protective Leg Tips |
Shape | Round |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Gray |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Cap Type | Straight |
Furniture Tip Cushion Material | No Cushion |
Standards | ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1/2 in, Dia. 31/64 in, Primary Furniture Tip Color Gray, Cap Type Straight, Height 1 1/16 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS HYMAN 96x72 WD Roll Up Blind (3322086)
- DESIGN TOSCANO Egyptian Pharaoh Pen Vessel (QL1244)
- LIVABLISS Lily LYI-2304 Performance Rated Area Rug (LYI2304-23)
- STERNO Candle, Wax, 15-1/2 in. L, 16 lb., PK500 (40100)
- ZORO SELECT Furniture Caster Cups, Square, 2-1/2", PK4 (10G201)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 19/32", PK25 (CTB 17B)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (CTB 19G/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15G/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK10 (LTB 21G/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BE/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18G)
- Zoro Select Furniture Repair