Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 31/32", PK10
Mfr # LTB 20GN
Zoro # G7495302
product price: $6.25
/pk 10, $0.63/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 1 in
- Dia. 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LTB 20GN
- Zoro # G7495302
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 1 in |
Dia. | 31/32 in |
Height | 1 17/32 in |
Details
Item | Furniture Protective Leg Tips |
Shape | Round |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Gray |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Cap Type | Straight |
Furniture Tip Cushion Material | No Cushion |
Standards | ASTM D2000 M2BC607 Z1= Shore A 65 +/-10 |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1 in, Dia. 31/32 in, Primary Furniture Tip Color Gray, Cap Type Straight, Height 1 17/32 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2BC607 Z1= Shore A 65 +/-10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERO Gasket U Flange Heater (A57-1114)
- ZORO SELECT Mini Blinds, 60" Lx 36" W, White, Faux Wood (493P41)
- MADISON PARK Madison Park MP70-439 Laurel Shower Curtain - Ivory (MP70-439)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J566)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 19/32", PK25 (CTB 17B/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18W/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22WN)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 3/8 in (6J559)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20W/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22BN)
- OLYMPUS Olympus: 1/8" PL SPACER, LARGE PIN (OLY-10-350)
- Zoro Select Furniture Repair