Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 19/32", PK25
Mfr # CTB 17G/W
Zoro # G7563306
product price: $14.75
/pk 25, $0.59/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 5/8 in
- Dia. 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTB 17G/W
- Zoro # G7563306
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 5/8 in |
Dia. | 19/32 in |
Height | 1 1/64 in |
Details
Item | Furniture Protective Leg Tips |
Shape | Round |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Gray |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Furniture Tip Cushion Material | No Cushion |
Standards | ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR |
Cap Type | Straight |
Includes | Metal Washer At The Bottom of The Hole for Reinforcement From Legs Cutting In to Rubber |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 5/8 in, Dia. 19/32 in, Primary Furniture Tip Color Gray, Cap Type Straight, Height 1 1/64 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Height-Adjustable Stool, 26"x26"x27"-34", Black (SAF6660BL)
- ALERA Writing Desk, 30 in H, Gray Top (ALEWSWD4824GB)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (181-11097-Zoro)
- ALCO Vinyl Arm Pad, Full Length, Black, PR (66054BK-A3)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J591)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK25 (LTB 22W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20W/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20B)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/8 in (6J573)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J590)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21B)
- Zoro Select Furniture Repair