Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 15/64", PK10
Mfr # CTB 14W
Zoro # G7582933
product price: $2.85
/pk 10, $0.29/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Shape Round
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 1/4 in
- Dia. 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTB 14W
- Zoro # G7582933
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 1/4 in |
Dia. | 15/64 in |
Height | 13/16 in |
Details
Item | Furniture Protective Leg Tips |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Shape | Round |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | White |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Furniture Tip Cushion Material | No Cushion |
Standards | ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR |
Cap Type | Straight |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1/4 in, Dia. 15/64 in, Primary Furniture Tip Color White, Cap Type Straight, Height 13/16 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail End Post - Chrome (01HC9003CR1)
- BOBRICK Bobrick ClassicSeries Extra Heavy-Duty Shower Curtain Rod - 60inW - (B6047x60)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, Adjustable Padded, Black (BT-660-1-BK-GG)
- BAXTON STUDIO Winda 2-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6513)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15G)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16B)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J580)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18GE/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17G/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14B)
- DAP Blend Sticks, Light Wood (7079804101)
- Zoro Select Furniture Repair