Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 13/32", PK10
Mfr # LTB 14B/W
Zoro # G7492301
product price: $4.39
/pk 10, $0.44/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 1/4 in
- Dia. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LTB 14B/W
- Zoro # G7492301
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 1/4 in |
Dia. | 13/32 in |
Height | 13/16 in |
Details
Item | Furniture Protective Leg Tips |
Shape | Round |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Black |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Cap Type | Straight |
Standards | ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR |
Furniture Tip Cushion Material | No Cushion |
Includes | Metal Washer At The Bottom of The Hole for Reinforcement From Legs Cutting In to Rubber |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1/4 in, Dia. 13/32 in, Primary Furniture Tip Color Black, Cap Type Straight, Height 13/16 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Regency Ace Vinyl Guest Stacking Chair with Arms (4 pack)- Black (2125LBK4PK)
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- BESTAR Norma U-Shaped Desk with Hutch, Walnut Grey & White (181852-000035)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J589)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22GN/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J582)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J566)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W/W)
- OSBORNE WOOD PRODUCTS 21 x 2 1/2 Heritage End Table Leg in Cherry (1215C)
- Zoro Select Furniture Repair