Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10
Mfr # LTB22WE
Zoro # G7575364
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Shape Round
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 1 1/4 in
- Dia. 1 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LTB22WE
- Zoro # G7575364
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 1 1/4 in |
Dia. | 1 7/32 in |
Height | 1 47/64 in |
Details
Item | Furniture Protective Leg Tips |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Shape | Round |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | White |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Furniture Tip Cushion Material | No Cushion |
Standards | ASTM D2000 M2AA606 C12 Z1= Shore A 65 +/-10 Z2=EPDM |
Cap Type | Straight |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1 1/4 in, Dia. 1 7/32 in, Primary Furniture Tip Color White, Cap Type Straight, Height 1 47/64 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 C12 Z1= Shore A 65 +/-10 Z2=EPDM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Grey, Transitional (I 7469)
- HIRSH 15" W 3 Drawer Desk Pedestal, Blue (19356)
- STORM SHELL Weatherproof 75" Outdoor TV Enclosure (SS-75)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 24x47 (BL01454-C2447GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 19/32", PK25 (CTB 17B)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20G/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 15/64", PK10 (CTB 14G/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21B)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18B)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J591)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20B/W)
- Zoro Select Furniture Repair