Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10
Mfr # LTB22BE
Zoro # G7500071
product price: $6.19
/pk 10, $0.62/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Shape Round
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 1 1/4 in
- Dia. 1 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LTB22BE
- Zoro # G7500071
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 1 1/4 in |
Dia. | 1 7/32 in |
Height | 1 47/64 in |
Details
Item | Furniture Protective Leg Tips |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Shape | Round |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Black |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Cap Type | Straight |
Furniture Tip Cushion Material | No Cushion |
Standards | ASTM D2000 M2AA606 C12 Z1= Shore A 65 +/-10 Z2=EPDM |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1 1/4 in, Dia. 1 7/32 in, Primary Furniture Tip Color Black, Cap Type Straight, Height 1 47/64 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 C12 Z1= Shore A 65 +/-10 Z2=EPDM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 15" W (S80-1520)
- INFINITY INSTRUMENTS Profuse, Clock (90/0019-1)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Adjustable Arms, Black (BT-9835H-GG)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14B/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18GE/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18W/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19B/W)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 5/8 in (6J569)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18G)
- Zoro Select Furniture Repair