Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 1-1/8", PK25
Mfr # CTB 21B
Zoro # G7478292
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Shape Round
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 1 1/8 in
- Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTB 21B
- Zoro # G7478292
- Country of Origin China
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 1 1/8 in |
Dia. | 1 1/8 in |
Height | 1 15/32 in |
Details
Item | Furniture Protective Leg Tips |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Shape | Round |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Black |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Cap Type | Straight |
Standards | ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR |
Furniture Tip Cushion Material | No Cushion |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1 1/8 in, Dia. 1 1/8 in, Primary Furniture Tip Color Black, Cap Type Straight, Height 1 15/32 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Padlocking Body, Brushed Finish (10056L06021)
- VINTIQUEWISE Stackable Wooden Cargo Crate Style Storage Chest, Light Brown (QI003613.LB)
- VINTIQUEWISE Natural Wooden Three Sliced Log Wood Shelf Display for Entryway, Kitchen, and Outdoor (QI004286)
- FASTCAP Stealth 16 in. Black Countertop SpeedBrace (FC.SB-16STEALTHBL)
- ZORO SELECT Furn. Glides, Self-Stick, Oval, 9-1/2", PK4 (10G209)
- ZORO SELECT Protective Leg Tips, Slip-On, Square, PK24 (6J576)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J566)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J572)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22GN/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16B/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W/W)
- Zoro Select Furniture Repair