Shop All Furniture Repair
Zoro Select
Protective Leg Tip, SlipOn, Rd, 1-1/8", PK10
Mfr # CTB 21B/W
Zoro # G7565975
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
- Floor Surface Type Hard Surfaces
- Leg Outside Dia. 1 1/8 in
- Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CTB 21B/W
- Zoro # G7565975
- Country of Origin Guinea
- Category Furniture Repair
Dimensions
Leg Outside Dia. | 1 1/8 in |
Dia. | 1 1/8 in |
Height | 1 15/32 in |
Details
Item | Furniture Protective Leg Tips |
Shape | Round |
For Use With | Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors |
Floor Surface Type | Hard Surfaces |
Primary Furniture Tip Color | Black |
Primary Furniture Tip Material | Rubber |
Furniture Tip Attachment Method | Slip-On |
Furniture Tip Cushion Material | No Cushion |
Standards | ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR |
Cap Type | Straight |
Includes | Metal Washer At The Bottom of The Hole for Reinforcement From Legs Cutting In to Rubber |
Description
Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1 1/8 in, Dia. 1 1/8 in, Primary Furniture Tip Color Black, Cap Type Straight, Height 1 15/32 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-COPPER-BRN-VY-GG)
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436NEW)
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- AMERICAN TIME Clock, Blk Case, Analog, 12hr. Format, Round (E56BAAV304)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J590)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18B)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J580)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J571)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15G)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK25 (CTB 20B)
- HILLMAN Tack Dbl Point Blued 14 X 5/8 (122656)
- Zoro Select Furniture Repair