Shop All Protector Cases
Zoro Select
Protective Case for Cal Gas Cylinders
Mfr # 500D
Zoro # G4769046
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (2) 17 L, (2) 29 L, (2) 34 L Calibration Gas Cylinders
- Color Black
- Inside Length 11.38 in
- Inside Width 7 in
- Features Padded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500D
- Zoro # G4769046
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 11.38 in |
Inside Width | 7 in |
Exterior Depth | 4 in |
Exterior Width | 8.5 in |
Inside Depth | 3 1/2 in |
Exterior Length | 12.5 in |
Inside Height | 3.5 in |
Exterior Height | 4 in |
Details
Item | Protective Case |
For Use With | (2) 17 L, (2) 29 L, (2) 34 L Calibration Gas Cylinders |
Color | Black |
Features | Padded |
Includes | Foam Insert |
Construction | HDPE Blow Molded Plastic |
Product Type | Protective Case |
For Cylinder Volume | 17 L |
Housing Material | HDPE Blow Molded Plastic |
Description
Protective Case, Product Type Protective Case, For Use With (2) 17 L, (2) 29 L, (2) 34 L Calibration Gas Cylinders, Housing Material HDPE Blow Molded Plastic, Inside Height 3.5 in, Inside Length 11.38 in, Inside Width 7 in, Color Black, Exterior Height 4 in, Exterior Length 12.5 in, Exterior Width 8.5 in, Features Padded, For Cylinder Volume 17 L, Includes Foam Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Anti-Fatigue Insole, 6-7M, 7-8W, Org/Blk, PR (91621)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Orange Underground Tape (Caution Buried Fiber Optic Line Below) (UT47D)
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (36VP39)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Large (Size 9), 1 Pair (11-738)
- ZORO SELECT Protective Case for Cal Gas Cylinders (500B)
- ZORO SELECT Pallet Riser Kit (0500-932-110)
- ZORO SELECT Protective Case for Cal Gas Cylinders (CTB-100)
- ZORO SELECT Protective Case for Cal Gas Cylinders (505)
- ZORO SELECT Protective Case for Cal Gas Cylinders (500C)
- PELICAN Pelican Aircase NoFoam, 6.97 in, PrBtn, Blk (015560-0010-110)
- PELICAN Protective Case, Orange, 18.5x14.06x6.93In (1500)
- Zoro Select Protector Cases