Shop All Protector Cases
Zoro Select
Protective Case for Cal Gas Cylinders
Mfr # 500C
Zoro # G7512382
original price:
$100.69
4% off
new price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With (3) 103 L Calibration Gas Cylinders, (3) 58 L
- Color Black
- Inside Length 18.5 in
- Inside Width 13.75 in
- Features Padded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500C
- Zoro # G7512382
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 18.5 in |
Inside Width | 13.75 in |
Exterior Length | 20 in |
Inside Depth | 4 1/2 in |
Exterior Width | 15 in |
Exterior Depth | 5 1/2 in |
Inside Height | 4.5 in |
Exterior Height | 5.5 in |
Details
Item | Protective Case |
For Use With | (3) 103 L Calibration Gas Cylinders, (3) 58 L |
Color | Black |
Features | Padded |
Includes | Foam Insert |
Construction | HDPE Blow Molded Plastic |
Product Type | Protective Case |
For Cylinder Volume | 103 L |
Housing Material | HDPE Blow Molded Plastic |
Description
Protective Case, Product Type Protective Case, For Use With (3) 103 L Calibration Gas Cylinders, (3) 58 L, Housing Material HDPE Blow Molded Plastic, Inside Height 4.5 in, Inside Length 18.5 in, Inside Width 13.75 in, Color Black, Exterior Height 5.5 in, Exterior Length 20 in, Exterior Width 15 in, Features Padded, For Cylinder Volume 103 L, Includes Foam Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/Dozen, Large (34-500/L)
- LUCKY LINE LuckyLine: WIDE BELT SECURE-A-KEY (LKL-4701)
- PIP Hi-Vis Shirt, Short Sleeve, Lm Yl, 2XL (312-1250B-LY/2X)
- ZORO SELECT Protective Case for Cal Gas Cylinders (CTB-100)
- ZORO SELECT Protective Case for Cal Gas Cylinders (505)
- ZORO SELECT Protective Case for Cal Gas Cylinders (500B)
- ZORO SELECT Pallet Riser Kit (0500-932-110)
- PELICAN Pelican Aircase w Foam, 8.22 in, PrPu, Blk (016060-0000-110)
- PELICAN Micro Case, Blue, 5.88 x 4.06 x 2.12 In (1010)
- PELICAN Case, 24-53/64 InLx19-11/16 InWx11-7/8 In (1610-021-110)
- Zoro Select Gas Detection