Shop All Protector Cases
Zoro Select
Protective Case for Cal Gas Cylinders
Mfr # 500B
Zoro # G7888666
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (1) 58 L, (1)103 L, (2) 17, (2) 29 L, (2) 34 L Calibration Gas Cylinders
- Color Black
- Inside Length 18.5 in
- Inside Width 13.75 in
- Features Padded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500B
- Zoro # G7888666
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 18.5 in |
Inside Width | 13.75 in |
Exterior Width | 15 in |
Exterior Depth | 5 1/2 in |
Inside Depth | 4 1/2 in |
Exterior Length | 20 in |
Exterior Height | 5.5 in |
Inside Height | 4.5 in |
Details
Item | Protective Case |
For Use With | (1) 58 L, (1)103 L, (2) 17, (2) 29 L, (2) 34 L Calibration Gas Cylinders |
Color | Black |
Features | Padded |
Includes | Foam Insert |
Construction | HDPE Blow Molded Plastic |
Product Type | Protective Case |
Housing Material | HDPE Blow Molded Plastic |
For Cylinder Volume | 17 L |
Description
Protective Case, Product Type Protective Case, For Use With (1) 58 L, (1)103 L, (2) 17, (2) 29 L, (2) 34 L Calibration Gas Cylinders, Housing Material HDPE Blow Molded Plastic, Inside Height 4.5 in, Inside Length 18.5 in, Inside Width 13.75 in, Color Black, Exterior Height 5.5 in, Exterior Length 20 in, Exterior Width 15 in, Features Padded, For Cylinder Volume 17 L, Includes Foam Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Chill-Its 8935CT Hi-Vis PVA Ranger Sun Hat, Polyester/PVA, 2X-Large/3X-Large, Lime (12600)
- BRADY Wire Markers, Legend 1 to 6, Blk/Wht, PK25 (WM-1-6-PK)
- CONDOR Safety Glasses, Gray Anti-Scratch (29XT82)
- POLYCO Rain Overall, Yellow, XL (53624)
- ZORO SELECT Pallet Riser Kit (0500-932-110)
- ZORO SELECT Protective Case for Cal Gas Cylinders (505)
- ZORO SELECT Protective Case for Cal Gas Cylinders (500C)
- ZORO SELECT Protective Case for Cal Gas Cylinders (CTB-100)
- TESTO Case compact professional 435/635/735 (0516 1035)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-3016-10BE)
- SKB ProtCase, 3 1/2 in, TrgRlsLtchSys, Blk (3i-4909-5B-E)
- Zoro Select Protector Cases