Shop All Kickplates
Zoro Select
Protection Plate, Kick/Stretcher, 1-3/4" H
Mfr # 19-705A
Zoro # G4773583
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 1 3/4 in
- Width 36 in
- Finish Unfinished
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-705A
- Zoro # G4773583
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 1 3/4 in |
Width | 36 in |
Overall Width | 36 in |
Overall Height | 1 3/4 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Kick Plate |
Finish | Unfinished |
Material | Aluminum |
Thickness | 0.06 in |
Hardware | Included |
Includes Hardware | Hardware Included |
Protection Plate Type | Kick |
ANSI/BHMA Finish | Unfinished |
Description
Door Kick Plate, Kick/Stretcher, Height 1 3/4 in, Width 36 in, Unfinished Finish, Material Aluminum, Thickness 0.06 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Square O-Ring ID:20 mm, CS:2.5 mm, OD:25 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-20-25x1)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Mounting: Top (SLAL-250-PD-72)
- FASADE Inside Corner Trim Bermuda Bronze, PK5 (14617)
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Dove (EB311-751)
- ZORO SELECT Protection Plate, Kick/Stretcher, 6" H (18-163SNK)
- ZORO SELECT Protection Plate, Kick/Stretcher, 8" H (18-80-5BT)
- BRASS ACCENTS Kick Plate, 8x34", Weathered Flat Black (A09-P0834-622)
- PRIME-LINE Door Kickplate, 6 in. x 34 in., Satin Nickel Aluminum Single Pack (MP4837)
- BRASS ACCENTS Kick Plate, 8x30", Polished Brass-Alumi (A09-P0830-628)
- ROCKWOOD Door Protection Plate, 6Hx34W, SS (K1050 6x34.32D316)
- ROCKWOOD 10" x 35" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1035BEVCSK)
- Zoro Select Door Surface Protection