Shop All Eyewear Dispensers
Zoro Select
Prot Eyewear Disp, Case W/ Door, Clr, PETG
Mfr # 4GMR8
Zoro # G0909876
original price:
$160.38
15% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Up to (20) Pairs
- Material Polyethylene
- Wall Mounting Yes
- Color Clear
- Dispenser Lid Style Hinged Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4GMR8
- Zoro # G0909876
- UPC # 190735509739
- Country of Origin United States
- Category Eyewear Dispensers
Dimensions
Overall Depth | 6 3/4 in |
Overall Width | 15 in |
Overall Height | 12 in |
Dimensions | 12 in H x 15 in W x 6 3/4 in D |
Details
Item | Protective Eyewear Dispenser |
Holds | Up to (20) Pairs |
Material | Polyethylene |
Wall Mounting | Yes |
Color | Clear |
Dispenser Lid Style | Hinged Door |
Dispenser Style | Case |
Dispenser Contains | Glasses, Goggles |
Capacity | 20 Pairs |
Dispenser Features | Individual Compartments |
Dispenser Layout | 20 Compartments |
Dispenser Orientation | Vertical |
Dispensing Method | Hinged Door |
Dispenser Center-to-Center Mounting Hole Spacing | 8+ in |
Number of Compartments | 20 |
Center-to-Center Mounting Hole Spacing | 12 1/4 in |
Description
Protective Eyewear Dispenser, Capacity 20 Pairs, Center-to-Center Mounting Hole Spacing 12 1/4 in, Color Clear, Dispenser Contains Glasses, Goggles, Dispenser Features Individual Compartments, Dispenser Layout 20 Compartments, Dispenser Orientation Vertical, Dispenser Style Case With Door, Dispensing Method Hinged Door, Material Polyethylene, Mounting Location Wall; Tabletop; Countertop, Number of Compartments 20, Overall Depth 6 3/4 in, Overall Height 12 in, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, S, Black, Polyester (488C09)
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250420)
- ZORO SELECT Prot Eyewear Disp, Case W/ Door, Clr, PETG (4GMR7)
- ZORO SELECT Prot Eyewear Disp, Tray, Clr, PETG, Wall Mtg (4GMR6)
- ZORO SELECT Saf Glss Hldr, Tray, Clr, Acryl, Wall Mtg (3TCA7)
- ZORO SELECT Prot Eyewear Disp, Stk, Clr, PETG, Wall Mtg (4GMR5)
- ZORO SELECT Eyewear Dispenser, Stack, Acrylic, 25 Pairs (23Z421)
- ZORO SELECT Eyewear Dispenser, Tray, Acrylic, 35 Pairs (23Z419)
- BRADY Prsonal Protective Equipmnt Storage Rack (PD001E)
- Zoro Select Eye Protection