Shop All Pavement Markings
Zoro Select
Property Markers, 6 ft, Orange, PK12
Mfr # DM80072-12
Zoro # G3604045
product price: $36.53
/pk 12, $3.04/ea
$36.53
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector Height No Reflector
- Post Width 5/16 in dia
- Post Color Orange
- Reflector Depth No Reflector
- Reflector Material No Reflector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DM80072-12
- Zoro # G3604045
- UPC # 029069202385
- Country of Origin China
- Category Pavement Markings
Dimensions
Reflector Height | No Reflector |
Post Width | 5/16 in dia |
Reflector Depth | No Reflector |
Reflector Width | No Reflector |
Overall Height | 72 in |
Post Depth | 5/16 in dia |
Height | 72" |
Post Diameter | 5/16 in |
Description
Property Marker, Product Type Property & Driveway Marker, Overall Height 72 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping Yes, Number of Reflective Sides 1, Post Material Fiberglass, Post Color Orange, Post Shape Round, Post Diameter 5/16 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Post End Style Point, Reflective Stripe Color White, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO CN21 Comfort 3-Pt Fit Black Safety Eyewear W/ Non-Polarized Smoke Lens (24-CN21B)
- BRADLEY Pull Rod, 24 In Length, Drench Showers (128-156A)
- SALISBURY Voltage Detector, 12 In. L, 4-1/2 In. W (4556)
- BRADY Signal, Nfpa (58656)
- ZORO SELECT Property Markers, 4 ft, PK12 (DM650)
- ZORO SELECT Reflective Driveway Marker, Red, 48"H, PK12 (DMD80048R)
- ZORO SELECT Fiberglass Utility Marker, Green, PK36 (DM80048G)
- ZORO SELECT Driveway Marker, Hi-Viz Lime, PK10 (664-10)
- ZORO SELECT Driveway Marker, Fiberglass, 48 in Height, Reflective Post Only, Hi-Vis Orange, Pack of 10 (665-10)
- ZORO SELECT Reflective Driveway Marker, Blue, PK12 (DMD80048B)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- Zoro Select Pavement Markings