Shop All Pavement Markings
Zoro Select
Property Markers, 4 ft, PK12
Mfr # DM650
Zoro # G4959044
original price:
$40.44
14% off
new price: $34.49
/pk 12, $2.87/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48"
- Reflector Depth No Reflector
- Reflective Yes
- Post Width 5/16 in dia
- Post Color High Visibility Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DM650
- Zoro # G4959044
- UPC # 029069000066
- Country of Origin China
- Category Pavement Markings
Dimensions
Height | 48" |
Reflector Depth | No Reflector |
Post Width | 5/16 in dia |
Reflector Width | No Reflector |
Overall Height | 48 in |
Reflector Height | No Reflector |
Post Depth | 5/16 in dia |
Post Diameter | 5/16 in |
Description
Property Marker, Product Type Property & Driveway Marker, Overall Height 48 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping Yes, Number of Reflective Sides 1, Post Material Fiberglass, Post Color High Visibility Yellow, Post Shape Round, Post Diameter 5/16 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Post End Style Point, Reflective Stripe Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- VISIONAID Universal Flex Sideshield (99705)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Keep Top Of All Electrical Boxes, Portrait (OS-DS-D-1824-V-2288)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, EVA Foam/TPR/Spandex (SP2-91-012)
- ZORO SELECT Property Markers, 6 ft, Orange, PK12 (DM80072-12)
- ZORO SELECT Fiberglass Utility Marker, Green, PK36 (DM80048G)
- ZORO SELECT Driveway Marker, Fiberglass, 48 in Height, Reflective Post Only, Hi-Vis Orange, Pack of 10 (665-10)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00004)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00006)
- ZORO SELECT AR 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-C)
- MUTUAL INDUSTRIES Stake Whiskers Green 500C (15900-39)
- Zoro Select Pavement Markings