Shop All Propellers
Zoro Select
Propeller, Super, Blade Dia3In, Left, .625
Mfr # 554001c
Zoro # G1218131
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Left Hand
- Blade Dia. (In.) 3 in
- Pitch (Deg.) 4.5
- Bore Dia. (In.) 0.625 in
- Finish Roto-Dull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 554001c
- Zoro # G1218131
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 3 in |
Bore Dia. (In.) | 0.625 in |
Blade Diameter | 3 in |
Bore Diameter | 0.63 in |
Details
Orientation | Left Hand |
Pitch (Deg.) | 4.5 |
Item | Propeller |
Finish | Roto-Dull |
Blades | 3 |
Type | Super Pitch |
Material | Stainless Steel |
Screws | 2 |
Number of Blades | 3 |
Pitch Angle | 4.5 Degrees |
Includes Set Screws | Yes |
Rotation | Left Hand |
Material Grade | 316L |
Pitch Type | Super Pitch |
Description
Propeller, Blade Diameter 3 in, Bore Diameter 0.63 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 4.5 Degrees , Pitch Type Super Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 10"W x 10"H Clear Acrylic Cylinder (556910)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 506 lbs, 17.7 cu ft, 30 minute Fire Rating, (24) Guns (MGL24-AS-E)
- QUARTET Shelf Rack, Black, 48 In (20404)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K395)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .752 (550043c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Rght, .627 (550012c)
- Zoro Select Propellers