Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia9In, Lft, 1.002
Mfr # 550371c
Zoro # G3445461
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Left Hand
- Blade Dia. (In.) 9 in
- Pitch (Deg.) 9
- Bore Dia. (In.) 1.002 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 550371c
- Zoro # G3445461
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 9 in |
Bore Dia. (In.) | 1.002 in |
Bore Diameter | 1 in |
Blade Diameter | 9 in |
Details
Orientation | Left Hand |
Pitch (Deg.) | 9 |
Item | Propeller |
Material | Stainless Steel |
Finish | Roto-Dull |
Type | Machine Pitch |
Blades | 3 |
Screws | 2 |
Material Grade | 316L |
Pitch Type | Machine Pitch |
Rotation | Left Hand |
Number of Blades | 3 |
Includes Set Screws | Yes |
Pitch Angle | 9 Degrees |
Description
Propeller, Blade Diameter 9 in, Bore Diameter 1 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 9 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 4 to 48 compartments, Plastic, 1 15/16 in H x 8-3/16 in W (T5008)
- FLOW WALL X-Hook, Hanging, 15 lb., Gray, Plastic (FSH-017-10)
- 80/20 Countersink 40 S L-Pivot Arm (40-4343)
- AZAR DISPLAYS 10" Bowl Display for Pegboard/Slatwall (700912)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .752 (550093c)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .752 (550130c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 (550120c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- Zoro Select Drums & Accessories