Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia7In, Lft, 1.002
Mfr # 550201c
Zoro # G1517704
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Left Hand
- Blade Dia. (In.) 7 in
- Pitch (Deg.) 7
- Bore Dia. (In.) 1.002 in
- Type Machine Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 550201c
- Zoro # G1517704
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 7 in |
Bore Dia. (In.) | 1.002 in |
Bore Diameter | 1 in |
Blade Diameter | 7 in |
Details
Orientation | Left Hand |
Pitch (Deg.) | 7 |
Type | Machine Pitch |
Blades | 3 |
Material | Stainless Steel |
Finish | Roto-Dull |
Item | Propeller |
Screws | 2 |
Pitch Angle | 7 Degrees |
Rotation | Left Hand |
Pitch Type | Machine Pitch |
Material Grade | 316L |
Number of Blades | 3 |
Includes Set Screws | Yes |
Description
Propeller, Blade Diameter 7 in, Bore Diameter 1 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 7 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 9 1/2 in H (RSO2415-9)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Gray (13014GREY)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 86"H, 4 Shelves, Chrome (45VY45)
- BULBHEAD LID GLASS 12 in. RED COPPER (11779-6)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .752 (550130c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .752 (550093c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- Zoro Select Drums & Accessories