Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia7In, Left, .752
Mfr # 550191c
Zoro # G0602043
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Left Hand
- Blade Dia. (In.) 7 in
- Pitch (Deg.) 7
- Bore Dia. (In.) 0.752 in
- Type Machine Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 550191c
- Zoro # G0602043
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 7 in |
Bore Dia. (In.) | 0.752 in |
Bore Diameter | 0.75 in |
Blade Diameter | 7 in |
Details
Orientation | Left Hand |
Pitch (Deg.) | 7 |
Type | Machine Pitch |
Material | Stainless Steel |
Item | Propeller |
Screws | 2 |
Finish | Roto-Dull |
Blades | 3 |
Rotation | Left Hand |
Includes Set Screws | Yes |
Number of Blades | 3 |
Pitch Angle | 7 Degrees |
Material Grade | 316L |
Pitch Type | Machine Pitch |
Description
Propeller, Blade Diameter 7 in, Bore Diameter 0.75 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 7 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT CabinetMate Shelf Pin Jig (1316)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-1795)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH700GY)
- FLEMING SUPPLY Portable Storage Case with 23 compartments, 2.44 in H x 12.33 in W (897539PGN)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .752 (550130c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .752 (550042c)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 (550120c)
- ZORO SELECT Propeller, Mach, Blade Dia12In, Left, 1.002 (550781c)
- Zoro Select Propellers