Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia6In, Rt, 1.002
Mfr # 550140c
Zoro # G2193414
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Hand
- Blade Dia. (In.) 6 in
- Pitch (Deg.) 6
- Bore Dia. (In.) 1.002 in
- Finish Roto-Dull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 550140c
- Zoro # G2193414
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 6 in |
Bore Dia. (In.) | 1.002 in |
Bore Diameter | 1 in |
Blade Diameter | 6 in |
Details
Orientation | Right Hand |
Pitch (Deg.) | 6 |
Finish | Roto-Dull |
Blades | 3 |
Material | Stainless Steel |
Screws | 2 |
Item | Propeller |
Type | Machine Pitch |
Material Grade | 316L |
Includes Set Screws | Yes |
Rotation | Right Hand |
Number of Blades | 3 |
Pitch Angle | 6 Degrees |
Pitch Type | Machine Pitch |
Description
Propeller, Blade Diameter 6 in, Bore Diameter 1 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 6 Degrees , Pitch Type Machine Pitch, Rotation Right Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Standard Shelf Hd 24In Galvnzd (BK-0100-2)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51113)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1413)
- HUSKY Jarhead Tank Gauge for 24" to 34" Tanks (009916)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Rght, .627 (550012c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .752 (550042c)
- Zoro Select Propellers