Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia6In, Rght, .627
Mfr # 550120c
Zoro # G1185457
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Hand
- Blade Dia. (In.) 6 in
- Pitch (Deg.) 6
- Bore Dia. (In.) 0.627 in
- Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 550120c
- Zoro # G1185457
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 6 in |
Bore Dia. (In.) | 0.627 in |
Bore Diameter | 0.63 in |
Blade Diameter | 6 in |
Details
Orientation | Right Hand |
Pitch (Deg.) | 6 |
Blades | 3 |
Type | Machine Pitch |
Finish | Roto-Dull |
Material | Stainless Steel |
Screws | 2 |
Item | Propeller |
Pitch Type | Machine Pitch |
Rotation | Right Hand |
Number of Blades | 3 |
Material Grade | 316L |
Includes Set Screws | Yes |
Pitch Angle | 6 Degrees |
Description
Propeller, Blade Diameter 6 in, Bore Diameter 0.63 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 6 Degrees , Pitch Type Machine Pitch, Rotation Right Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige (PED9536-202)
- LAVI INDUSTRIES Lavi Industries, Flush Tee Fitting, for 1.5" Tubing, Satin Stainless Steel (44-734/1H)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Lined, Yellow (2616P)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Blue (30174BLUE)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Left, .627 (550121c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .752 (550130c)
- Zoro Select Propellers