Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia6In, Left, .627
Mfr # 550121c
Zoro # G1623675
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Left Hand
- Blade Dia. (In.) 6 in
- Pitch (Deg.) 6
- Bore Dia. (In.) 0.627 in
- Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 550121c
- Zoro # G1623675
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 6 in |
Bore Dia. (In.) | 0.627 in |
Blade Diameter | 6 in |
Bore Diameter | 0.63 in |
Details
Orientation | Left Hand |
Pitch (Deg.) | 6 |
Blades | 3 |
Screws | 2 |
Material | Stainless Steel |
Type | Machine Pitch |
Finish | Roto-Dull |
Item | Propeller |
Number of Blades | 3 |
Pitch Type | Machine Pitch |
Includes Set Screws | Yes |
Rotation | Left Hand |
Pitch Angle | 6 Degrees |
Material Grade | 316L |
Description
Propeller, Blade Diameter 6 in, Bore Diameter 0.63 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 6 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3226-1A-HG)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 45.63 gal Volume Capacity (FP60 Grey)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 8 in. L 160 lb (180 AN0 8)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1515-S-72)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 (550120c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- Zoro Select Propellers