Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia5In, Rght, .752
Mfr # 550092c
Zoro # G1290904
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Hand
- Blade Dia. (In.) 5 in
- Pitch (Deg.) 5
- Bore Dia. (In.) 0.752 in
- Type Machine Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 550092c
- Zoro # G1290904
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 5 in |
Bore Dia. (In.) | 0.752 in |
Blade Diameter | 5 in |
Bore Diameter | 0.75 in |
Details
Orientation | Right Hand |
Pitch (Deg.) | 5 |
Type | Machine Pitch |
Material | Stainless Steel |
Blades | 3 |
Item | Propeller |
Finish | Roto-Dull |
Screws | 2 |
Number of Blades | 3 |
Includes Set Screws | Yes |
Pitch Angle | 5 Degrees |
Material Grade | 316L |
Pitch Type | Machine Pitch |
Rotation | Right Hand |
Description
Propeller, Blade Diameter 5 in, Bore Diameter 0.75 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 5 Degrees , Pitch Type Machine Pitch, Rotation Right Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving Standard, Steel (1WDR4)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 60W (493687)
- ZORO SELECT Drum Bolt, 5/8 In., Steel, PK10 (G5/8X4ZP)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VY28)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- ZORO SELECT Propeller, Mach, Blade Dia10In, Left, 1.002 (550507c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 (550120c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .752 (550043c)
- Zoro Select Propellers