Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia5In, Rght, .627
Mfr # 550086c
Zoro # G1310933
original price:
$156.79
7% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Hand
- Blade Dia. (In.) 5 in
- Pitch (Deg.) 5
- Bore Dia. (In.) 0.627 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 550086c
- Zoro # G1310933
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 5 in |
Bore Dia. (In.) | 0.627 in |
Blade Diameter | 5 in |
Bore Diameter | 0.63 in |
Details
Orientation | Right Hand |
Pitch (Deg.) | 5 |
Material | Stainless Steel |
Screws | 2 |
Finish | Roto-Dull |
Type | Machine Pitch |
Item | Propeller |
Blades | 3 |
Rotation | Right Hand |
Pitch Type | Machine Pitch |
Material Grade | 316L |
Includes Set Screws | Yes |
Number of Blades | 3 |
Pitch Angle | 5 Degrees |
Description
Propeller, Blade Diameter 5 in, Bore Diameter 0.63 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 5 Degrees , Pitch Type Machine Pitch, Rotation Right Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 12"D x 7"H (BKTM02X12X07HSSS)
- PLANO Adjustable Compartment Box with 5 to 36 compartments, Plastic, 10 in H x 7 in W (135402)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 12.71 gal Volume Capacity (FP171 GRAY)
- ZORO SELECT Open Head Transport Drum, Fiber, 15 gal, Unlined, Brown (17861)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .752 (550130c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .752 (550093c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 (550120c)
- Zoro Select Drums & Accessories