Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia5In, Rght, .502
Mfr # 550080c
Zoro # G3240422
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Hand
- Blade Dia. (In.) 5 in
- Pitch (Deg.) 5
- Bore Dia. (In.) 0.502 in
- Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 550080c
- Zoro # G3240422
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 5 in |
Bore Dia. (In.) | 0.502 in |
Blade Diameter | 5 in |
Bore Diameter | 0.5 in |
Details
Orientation | Right Hand |
Pitch (Deg.) | 5 |
Item | Propeller |
Blades | 3 |
Type | Machine Pitch |
Screws | 2 |
Finish | Roto-Dull |
Material | Stainless Steel |
Pitch Type | Machine Pitch |
Number of Blades | 3 |
Pitch Angle | 5 Degrees |
Material Grade | 316L |
Includes Set Screws | Yes |
Rotation | Right Hand |
Description
Propeller, Blade Diameter 5 in, Bore Diameter 0.5 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 5 Degrees , Pitch Type Machine Pitch, Rotation Right Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240CL)
- STALWART Stalwart 75-ST6076 Portable Storage Case with Secure Locks & 23 Adjustable Compartments for Hardware (75-ST6076)
- ZORO SELECT Pail, 3.5 gal., Open Head, White (ROP2135-WM)
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Dark Brown, For Pipeline Wall Units, 2PK (PSORSLF24-MLBN)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- ZORO SELECT Propeller, Mach, Blade Dia12In, Left, 1.002 (550781c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 (550120c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .752 (550130c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .752 (550093c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .752 (550042c)
- Zoro Select Propellers