Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia5In, Left, .752
Mfr # 550093c
Zoro # G0247536
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Left Hand
- Blade Dia. (In.) 5 in
- Pitch (Deg.) 5
- Bore Dia. (In.) 0.752 in
- Type Machine Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 550093c
- Zoro # G0247536
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 5 in |
Bore Dia. (In.) | 0.752 in |
Blade Diameter | 5 in |
Bore Diameter | 0.75 in |
Details
Orientation | Left Hand |
Pitch (Deg.) | 5 |
Type | Machine Pitch |
Item | Propeller |
Finish | Roto-Dull |
Screws | 2 |
Blades | 3 |
Material | Stainless Steel |
Material Grade | 316L |
Includes Set Screws | Yes |
Pitch Type | Machine Pitch |
Number of Blades | 3 |
Pitch Angle | 5 Degrees |
Rotation | Left Hand |
Description
Propeller, Blade Diameter 5 in, Bore Diameter 0.75 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 5 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K395)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- STRUCTURAL PLASTICS Containment Tray, Black w/Blue Stripe (CTB300124)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 4-1/16, White (QTB406WT)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .752 (550043c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .752 (550130c)
- Zoro Select Drums & Accessories