Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia5In, Left, .502
Mfr # 550081c
Zoro # G2134045
original price:
$118.95
28% off
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Left Hand
- Blade Dia. (In.) 5 in
- Pitch (Deg.) 5
- Bore Dia. (In.) 0.502 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 550081c
- Zoro # G2134045
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 5 in |
Bore Dia. (In.) | 0.502 in |
Blade Diameter | 5 in |
Bore Diameter | 0.5 in |
Details
Orientation | Left Hand |
Pitch (Deg.) | 5 |
Material | Stainless Steel |
Screws | 2 |
Blades | 3 |
Type | Machine Pitch |
Item | Propeller |
Finish | Roto-Dull |
Material Grade | 316L |
Number of Blades | 3 |
Pitch Type | Machine Pitch |
Rotation | Left Hand |
Pitch Angle | 5 Degrees |
Includes Set Screws | Yes |
Description
Propeller, Blade Diameter 5 in, Bore Diameter 0.5 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 5 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (111-17-S1158)
- ORBIS Straight Wall Container, Gray, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Grey)
- TENNSCO Shelf, Med. Gray (301-G)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (30128GREENBLANK)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .752 (550130c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .752 (550093c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 (550120c)
- ZORO SELECT Propeller, Mach, Blade Dia12In, Left, 1.002 (550781c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- Zoro Select Propellers