Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia4In, Left, .752
Mfr # 550043c
Zoro # G1465292
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Left Hand
- Blade Dia. (In.) 4 in
- Pitch (Deg.) 4
- Bore Dia. (In.) 0.752 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 550043c
- Zoro # G1465292
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 4 in |
Bore Dia. (In.) | 0.752 in |
Bore Diameter | 0.75 in |
Blade Diameter | 4 in |
Details
Orientation | Left Hand |
Pitch (Deg.) | 4 |
Material | Stainless Steel |
Screws | 2 |
Type | Machine Pitch |
Item | Propeller |
Finish | Roto-Dull |
Blades | 3 |
Material Grade | 316L |
Number of Blades | 3 |
Includes Set Screws | Yes |
Pitch Type | Machine Pitch |
Rotation | Left Hand |
Pitch Angle | 4 Degrees |
Description
Propeller, Blade Diameter 4 in, Bore Diameter 0.75 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 4 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Adjustable Shelf Support Pin (DSPIN)
- SENTRY SAFE Drop Slot Depository Safe, with Dual Keyed 29 lb, 0.39 cu ft, Solid Steel (UC-039K)
- 80/20 End Cap Black W/Push-Ins 1010 (2015-PLAIN)
- VESTIL Galvanized Tilting Drum Ring, 55 gal. (TDR-55-G)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .752 (550093c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Left, .627 (550121c)
- ZORO SELECT Propeller, Mach, Blade Dia10In, Left, 1.002 (550507c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- Zoro Select Drums & Accessories