Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia4In, Left, .627
Mfr # 550037c
Zoro # G1459062
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Left Hand
- Blade Dia. (In.) 4 in
- Pitch (Deg.) 4
- Bore Dia. (In.) 0.627 in
- Finish Roto-Dull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 550037c
- Zoro # G1459062
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 4 in |
Bore Dia. (In.) | 0.627 in |
Bore Diameter | 0.63 in |
Blade Diameter | 4 in |
Details
Orientation | Left Hand |
Pitch (Deg.) | 4 |
Finish | Roto-Dull |
Screws | 2 |
Blades | 3 |
Item | Propeller |
Material | Stainless Steel |
Type | Machine Pitch |
Rotation | Left Hand |
Pitch Type | Machine Pitch |
Includes Set Screws | Yes |
Number of Blades | 3 |
Pitch Angle | 4 Degrees |
Material Grade | 316L |
Description
Propeller, Blade Diameter 4 in, Bore Diameter 0.63 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 4 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- BRADLEY Locker Bench 9.5in.W 72in.L18.5in.H (PED9572-200)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- QUANTUM STORAGE SYSTEMS Hulk 30" Storage Container, Yellow (QUS973YL)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .752 (550042c)
- ZORO SELECT Propeller, Mach, Blade Dia10In, Left, 1.002 (550507c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Left, .627 (550121c)
- Zoro Select Propellers