Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia3In, Rght, .502
Mfr # 550006c
Zoro # G2781493
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Hand
- Blade Dia. (In.) 3 in
- Pitch (Deg.) 3
- Bore Dia. (In.) 0.502 in
- Screws 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 550006c
- Zoro # G2781493
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 3 in |
Bore Dia. (In.) | 0.502 in |
Blade Diameter | 3 in |
Bore Diameter | 0.5 in |
Details
Orientation | Right Hand |
Pitch (Deg.) | 3 |
Screws | 2 |
Type | Machine Pitch |
Blades | 3 |
Item | Propeller |
Material | Stainless Steel |
Finish | Roto-Dull |
Material Grade | 316L |
Number of Blades | 3 |
Pitch Type | Machine Pitch |
Rotation | Right Hand |
Pitch Angle | 3 Degrees |
Includes Set Screws | Yes |
Description
Propeller, Blade Diameter 3 in, Bore Diameter 0.5 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 3 Degrees , Pitch Type Machine Pitch, Rotation Right Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Steel Flammable Safety Storage Cabinet, 23 1/2 in W, 66 1/2 in H (491M64)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- ECONOCO Single Slotted Standard 96"H, Silver, 5PK (SSRIZ8)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 48"x18" (SVTR-1848)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .752 (550043c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .752 (550130c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Rght, .627 (550012c)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .752 (550042c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .752 (550093c)
- Zoro Select Drums & Accessories