Shop All Propellers
Zoro Select
Propeller, Machine, Blade Dia3In, Left, .502
Mfr # 550007c
Zoro # G2849892
original price:
$67.09
5% off
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Left Hand
- Blade Dia. (In.) 3 in
- Pitch (Deg.) 3
- Bore Dia. (In.) 0.502 in
- Type Machine Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 550007c
- Zoro # G2849892
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 3 in |
Bore Dia. (In.) | 0.502 in |
Blade Diameter | 3 in |
Bore Diameter | 0.5 in |
Details
Orientation | Left Hand |
Pitch (Deg.) | 3 |
Type | Machine Pitch |
Blades | 3 |
Material | Stainless Steel |
Item | Propeller |
Screws | 2 |
Finish | Roto-Dull |
Pitch Type | Machine Pitch |
Includes Set Screws | Yes |
Material Grade | 316L |
Pitch Angle | 3 Degrees |
Number of Blades | 3 |
Rotation | Left Hand |
Description
Propeller, Blade Diameter 3 in, Bore Diameter 0.5 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 3 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-HG)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 15 in W, 18 in D, 78 in H (KKC5062)
- AKRO-MILS Plastic Divider, Black, 2 PK (41284)
- NEXEL 14H Chrome Post, 4PK (711235)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Rght, .627 (550012c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .752 (550093c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- Zoro Select Drums & Accessories