Shop All Propellers
Zoro Select
Propeller, Mach, Blade Dia14In, Left, 1.252
Mfr # 550941c
Zoro # G0730283
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Left Hand
- Blade Dia. (In.) 14 in
- Pitch (Deg.) 14
- Bore Dia. (In.) 1.252 in
- Type Machine Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 550941c
- Zoro # G0730283
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 14 in |
Bore Dia. (In.) | 1.252 in |
Blade Diameter | 14 in |
Bore Diameter | 1.25 in |
Details
Orientation | Left Hand |
Pitch (Deg.) | 14 |
Item | Propeller |
Type | Machine Pitch |
Finish | Roto-Dull |
Blades | 3 |
Screws | 2 |
Material | Stainless Steel |
Pitch Angle | 14 Degrees |
Rotation | Left Hand |
Number of Blades | 3 |
Includes Set Screws | Yes |
Pitch Type | Machine Pitch |
Material Grade | 316L |
Description
Propeller, Blade Diameter 14 in, Bore Diameter 1.25 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 14 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111SR)
- 80/20 4 Hole Corner Bracket, For 1020/2020 (4113)
- ZORO SELECT Structural Fitting, Tee-E, Aluminum, 1.5 in Pipe Size (4UJ25)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x33-15/16" (HDC-SH-2436-95)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .752 (550043c)
- ZORO SELECT Propeller, Mach, Blade Dia12In, Left, 1.002 (550781c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .752 (550130c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Rght, .627 (550012c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 (550120c)
- Zoro Select Drums & Accessories