Shop All Propellers
Zoro Select
Propeller, Mach, Blade Dia12In, Rght, 1.252
Mfr # 550800c
Zoro # G2958286
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Hand
- Blade Dia. (In.) 12 in
- Pitch (Deg.) 12
- Bore Dia. (In.) 1.252 in
- Finish Roto-Dull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 550800c
- Zoro # G2958286
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 12 in |
Bore Dia. (In.) | 1.252 in |
Bore Diameter | 1.25 in |
Blade Diameter | 12 in |
Details
Orientation | Right Hand |
Pitch (Deg.) | 12 |
Finish | Roto-Dull |
Type | Machine Pitch |
Screws | 2 |
Blades | 3 |
Material | Stainless Steel |
Item | Propeller |
Rotation | Right Hand |
Material Grade | 316L |
Includes Set Screws | Yes |
Pitch Angle | 12 Degrees |
Pitch Type | Machine Pitch |
Number of Blades | 3 |
Description
Propeller, Blade Diameter 12 in, Bore Diameter 1.25 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 12 Degrees , Pitch Type Machine Pitch, Rotation Right Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Floor Rack System, 12 InLX12 InW., PK12 (271023)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3286-1A-PT)
- CRAFTSMAN Plastic Large Drawer Bin System, 14.24 in W, 8.307 H (CMST40709)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Blue (QUS232BL)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .752 (550043c)
- Zoro Select Drums & Accessories