Shop All Propellers
Zoro Select
Propeller, Mach, Blade Dia12In, Rght, 1.002
Mfr # 550780c
Zoro # G2003337
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Hand
- Blade Dia. (In.) 12 in
- Pitch (Deg.) 12
- Bore Dia. (In.) 1.002 in
- Type Machine Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 550780c
- Zoro # G2003337
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 12 in |
Bore Dia. (In.) | 1.002 in |
Blade Diameter | 12 in |
Bore Diameter | 1 in |
Details
Orientation | Right Hand |
Pitch (Deg.) | 12 |
Type | Machine Pitch |
Blades | 3 |
Item | Propeller |
Screws | 2 |
Finish | Roto-Dull |
Material | Stainless Steel |
Includes Set Screws | Yes |
Rotation | Right Hand |
Pitch Angle | 12 Degrees |
Pitch Type | Machine Pitch |
Material Grade | 316L |
Number of Blades | 3 |
Description
Propeller, Blade Diameter 12 in, Bore Diameter 1 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 12 Degrees , Pitch Type Machine Pitch, Rotation Right Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAIRE Locking Pegboard Hooks, 1in.L, Yellow, PK25 (25-FH1-2)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-7M95)
- GLARO Coat Rack, 1 Shelf, 48 In W, Satin Aluminum (501-48SA)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Black Matte (252BMC8)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .752 (550042c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Rght, .627 (550012c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .752 (550093c)
- Zoro Select Drums & Accessories