Shop All Propellers
Zoro Select
Propeller, Mach, Blade Dia12In, Left, 1.252
Mfr # 550801c
Zoro # G3349543
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Left Hand
- Blade Dia. (In.) 12 in
- Pitch (Deg.) 12
- Bore Dia. (In.) 1.252 in
- Screws 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 550801c
- Zoro # G3349543
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 12 in |
Bore Dia. (In.) | 1.252 in |
Bore Diameter | 1.25 in |
Blade Diameter | 12 in |
Details
Orientation | Left Hand |
Pitch (Deg.) | 12 |
Item | Propeller |
Screws | 2 |
Material | Stainless Steel |
Finish | Roto-Dull |
Blades | 3 |
Type | Machine Pitch |
Number of Blades | 3 |
Rotation | Left Hand |
Includes Set Screws | Yes |
Pitch Type | Machine Pitch |
Material Grade | 316L |
Pitch Angle | 12 Degrees |
Description
Propeller, Blade Diameter 12 in, Bore Diameter 1.25 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 12 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Gray (QED606GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (1275-SB807BL)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH705MOBGY)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Rght, .627 (550012c)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- Zoro Select Propellers