Shop All Propellers
Zoro Select
Propeller, Mach, Blade Dia12In, Left, 1.002
Mfr # 550781c
Zoro # G1753762
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Left Hand
- Blade Dia. (In.) 12 in
- Pitch (Deg.) 12
- Bore Dia. (In.) 1.002 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 550781c
- Zoro # G1753762
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 12 in |
Bore Dia. (In.) | 1.002 in |
Blade Diameter | 12 in |
Bore Diameter | 1 in |
Details
Orientation | Left Hand |
Pitch (Deg.) | 12 |
Item | Propeller |
Material | Stainless Steel |
Type | Machine Pitch |
Screws | 2 |
Blades | 3 |
Finish | Roto-Dull |
Number of Blades | 3 |
Includes Set Screws | Yes |
Pitch Type | Machine Pitch |
Material Grade | 316L |
Rotation | Left Hand |
Pitch Angle | 12 Degrees |
Description
Propeller, Blade Diameter 12 in, Bore Diameter 1 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 12 Degrees , Pitch Type Machine Pitch, Rotation Left Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Chrome (1PGF5)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB105YL)
- 80/20 Universal Pivot, For 10S (4195)
- ZORO SELECT Plastic Pail Lid, Red, Snap, 1-3/16 in. H (ROP2100CVR-SN-R)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .752 (550042c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .627 (550087c)
- Zoro Select Drums & Accessories