Shop All Hoist Accessories
Zoro Select
Propeller, Folding, 316 SS
Mfr # 32V145
Zoro # G4974891
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- For Use With 32V123, 32V124, 32V135, 32V136
- Type 316 Stainless Steel
- Product Type Propeller
- Overall Diameter 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32V145
- Zoro # G4974891
- UPC # 190735259740
- Country of Origin India
- Category Hoist Accessories
Dimensions
Overall Diameter | 3 3/4 in |
Bore Diameter | 0.63 in |
Blade Diameter | 3 3/4 in |
Details
Item | Folding Propeller |
Material | 316 Stainless Steel |
For Use With | 32V123, 32V124, 32V135, 32V136 |
Type | 316 Stainless Steel |
Product Type | Propeller |
Number of Blades | 2 |
Pitch Type | Machine Pitch |
Rotation | Right Hand |
Description
Folding Propeller, Blade Diameter 3 3/4 in, Bore Diameter 0.63 in, Material 316 Stainless Steel, Number of Blades 2, Pitch Angle Not Applicable, Pitch Type Machine Pitch, Rotation Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Aluminum Stepladder, 330 lb Capacity (STLFFA3)
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L, Nylon (BBS12NY)
- DAYTON Cable, 1/8 in., 25 ft., 1 x 7, SS (33RG89)
- SNAP-LOC Snap-Loc SLAEAI2 EA-Fitting with 0.31 in. Hole & Connects to E-Track - Zinc Plated; Pack of 2 (SLAEAI2)
- ZORO SELECT Steel Strapping, 5/8", 20mL, 200 ft. L (43VN02)
- ZORO SELECT Binding Chain (MH21VG3701G)
- ZORO SELECT Bulkhead Fitting, 2 In, 316 SS (32V148)
- ZORO SELECT Swivel Caster, Brake (MH21VG4803G)
- ZORO SELECT Pushing Rod (D208E)
- ZORO SELECT Drain Plug (D149)
- HARRINGTON Safety Latch for 1 Ton Lever Hoist (L5BA0101071)
- Zoro Select Hoists