Shop All Propellers
Zoro Select
Propeller, 8 In, Rt Rotatn, 1.250 In Bore
Mfr # 550290c
Zoro # G2815942
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Hand
- Blade Dia. (In.) 8 in
- Pitch (Deg.) 8
- Bore Dia. (In.) 1.25 in
- Finish Roto-Dull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 550290c
- Zoro # G2815942
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 8 in |
Bore Dia. (In.) | 1.25 in |
Blade Diameter | 8 in |
Bore Diameter | 1.25 in |
Details
Orientation | Right Hand |
Pitch (Deg.) | 8 |
Finish | Roto-Dull |
Type | Machine Pitch |
Item | Propeller |
Screws | 2 |
Blades | 3 |
Material | Stainless Steel |
Rotation | Right Hand |
Pitch Angle | 8 Degrees |
Includes Set Screws | Yes |
Number of Blades | 3 |
Pitch Type | Machine Pitch |
Material Grade | 316L |
Description
Propeller, Blade Diameter 8 in, Bore Diameter 1.25 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 8 Degrees , Pitch Type Machine Pitch, Rotation Right Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Workbench Shelf, 72in. W x 20 1/2 in. D, 350 lb. (FS-3072)
- ORBIS Gray Plastic Lid (RCSO3215-1 GRAY)
- ZORO SELECT Closed Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0503)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL91050)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 (550120c)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Rght, .627 (550012c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- Zoro Select Drums & Accessories