Shop All Propellers
Zoro Select
Propeller, 6 In, Rt Rotatn, 1.250 In Bore
Mfr # 550150c
Zoro # G1559065
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Hand
- Blade Dia. (In.) 6 in
- Pitch (Deg.) 6
- Bore Dia. (In.) 1.25 in
- Type Machine Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 550150c
- Zoro # G1559065
- Country of Origin United States
- Category Propellers
Dimensions
Blade Dia. (In.) | 6 in |
Bore Dia. (In.) | 1.25 in |
Bore Diameter | 1.25 in |
Blade Diameter | 6 in |
Details
Orientation | Right Hand |
Pitch (Deg.) | 6 |
Type | Machine Pitch |
Blades | 3 |
Finish | Roto-Dull |
Item | Propeller |
Screws | 2 |
Material | Stainless Steel |
Includes Set Screws | Yes |
Pitch Type | Machine Pitch |
Rotation | Right Hand |
Material Grade | 316L |
Pitch Angle | 6 Degrees |
Number of Blades | 3 |
Description
Propeller, Blade Diameter 6 in, Bore Diameter 1.25 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 6 Degrees , Pitch Type Machine Pitch, Rotation Right Hand, Finish Roto-Dull, Includes Set Screws Yes, Material Grade 316L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 7 Ft (19N865)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELBK)
- BARSKA Diversion Book Safe, 0.05 cu ft, 2.45 lb, Privacy Key Lock (AX11682)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Rght, .627 (550012c)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .752 (550130c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .752 (550043c)
- Zoro Select Propellers