Shop All Hoist Accessories
Zoro Select
Propeller, 4 In Dia x 5/8 In, 316 SS
Mfr # 32V144
Zoro # G4974882
original price:
$43.29
9% off
new price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- For Use With 32V122, 32V134
- Type 316 Stainless Steel
- Includes Set Screws
- Overall Length 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32V144
- Zoro # G4974882
- UPC # 190735259733
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 13/16 in |
Overall Diameter | 4 in |
Blade Diameter | 4 in |
Bore Diameter | 0.63 in |
Details
Item | Propeller for 5/8" Shaft |
Material | 316 Stainless Steel |
For Use With | 32V122, 32V134 |
Type | 316 Stainless Steel |
Includes | Set Screws |
Product Type | Propeller |
Number of Blades | 3 |
Pitch Angle | 19 Degrees |
Rotation | Right Hand |
Pitch Type | Machine Pitch |
Description
Propeller for 5/8 In. Shaft, Blade Diameter 4 in, Bore Diameter 0.63 in, Material 316 Stainless Steel, Number of Blades 3, Pitch Angle 19 Degrees , Pitch Type Machine Pitch, Rotation Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- ZORO SELECT Swivel Caster, 4 In (MH2PLG402G)
- DAYTON Wheel (803-11)
- XPOSE SAFETY Ball Bungees Black 11 in , 100PK (BB-11B-100-X)
- ZORO SELECT Caster, 4 X 1-1/2 In Swivel (MH2TUL701G)
- ZORO SELECT Bulkhead Fitting, 2 In, 316 SS (32V148)
- ZORO SELECT Caster, 5 X 2 In Swivel (MH2TUN801G)
- ZORO SELECT Front Wheel (MH21VG4801G)
- ZORO SELECT Binding Chain (MH21VG4802G)
- ZORO SELECT Steel Strapping, 3/4", 20mL, 200 ft. L (43VN03)
- DAYTON Top Hook With Latch For 1000 Lb Hoist (2KEL3)
- Zoro Select Hoists