Shop All Tags
Zoro Select
Prod Stat Tag, 3 x 5-3/4 In, Bk/Grn, PK100
Mfr # 8CLC6
Zoro # G4902457
product price: $43.94
/pk 100, $0.44/ea
$43.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 3 in
- Width 5 3/4 in
- Tag Shape Rectangle
- Legend/Background Color Black/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8CLC6
- Zoro # G4902457
- UPC # 754473867614
- Country of Origin China
- Category Tags
Dimensions
Height | 3 in |
Width | 5 3/4 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Description
Production Status Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Height 3 in, Indoor/Outdoor Usage Indoor, Language English, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images OK To Use Header, Preprinted Legend (Reverse Side) Not Applicable, Preprinted Legend Inspection Log, Product Type Tag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (9792L)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161311)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0323BY)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A7, PR (27-0513B/10XL)
- ZORO SELECT Status Alert Tag, 5-3/4 x 3-1/4, PK25 (43Z277)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, PK100 (8NC19)
- ZORO SELECT Air Leak Tag, 5-3/4 x 3 In, Bl/Wht, PK10 (8CV32)
- ZORO SELECT Notice Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMW1)
- ZORO SELECT Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (9HUP5)
- ZORO SELECT Inspection Tag, 7inHx4inW, Cardstock, PK100 (20TH12)
- 5S SUPPLIES 5S Red Tags Wired, 500PK (5SRDTG-500)
- Zoro Select Tags