Shop All Disposable Containers
Zoro Select
Pro-Kal, Clear Deli Container, 32oz, PK500
Mfr # 9505104 PK32TC
Zoro # G4137835
product price: $123.99
/pk 500, $0.25/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Microwave Safe Yes
- Depth 5 5/8 in
- Diameter 3 1/2 in
- Use Lid Number 9505466 / PP-LID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9505104 PK32TC
- Zoro # G4137835
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 5 5/8 in |
Diameter | 3 1/2 in |
Height | 5 5/8 in |
Width | 4 5/8 in |
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 32 oz, Closure Type Detached Lid, Coating or Lining Uncoated/Unlined, Color Clear, Compostable Not Compostable, Container Style Deli Container, Depth 5 5/8 in, Diameter 3 1/2 in, FSC Certified No, Height 5 5/8 in, Includes Lid No, Material Plastic, Microwave Safe Yes, Number of Compartments 1, Product Type Deli Container, Recyclable No, SFI Certified No, Shape Rectangular, Specific Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEER Relay (040-0163-10) (Old #S 04 (1394015)
- TABLECRAFT Salt/Pepper Shakers, 1.25 oz, Melamine, Wht (10413)
- VULCAN HART Burner Head 4-3/4" Dia. Ci (417608-2)
- BON CHEF Square Tray 11" X 11" X 7/8" (61362)
- ZORO SELECT Disp Carry-Out Ctnr, 38 oz, BK/CLR, PK150 (EMBL38RT)
- ZORO SELECT Disp Carry-Out Ctnr, 8 in W, Ivory, PK150 (EPPHL-83)
- ZORO SELECT Lid Clear For 6-32oz., PK500 (9505466 / PP-LID)
- ZORO SELECT Pro-Kal Clear Deli Container, 16oz, PK500 (9505102 PK16SC)
- ZORO SELECT 16 oz. Container, 3-4/5" Dia, White, PK500 (H4165-J8000)
- ZORO SELECT Disp Carry-Out Ctnr, 27 oz, 6 in W, PK500 (HL-66BW)
- INTERSPORTRP DBA WHAM O Foam Party Factory (61949)
- Zoro Select Disposable Containers