Shop All Eyewash and Shower Parts and Accessories
Zoro Select
Privacy Curtain, White
Mfr # 21075
Zoro # G3918783
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$444.99
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 5 3/4 ft
- Width 3 1/2 ft
- Color White
- Includes Wall Mount Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21075
- Zoro # G3918783
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 5 3/4 ft |
Width | 3 1/2 ft |
Length | 145 in |
Details
Material | Vinyl |
Item | Privacy Curtain |
Color | White |
Includes | Wall Mount Frame |
For Use With | Shower with Eyewash |
Accessory Type | Privacy Curtain |
For Equipment Type | Showers, Showers with Eyewash |
Description
Privacy Curtain, Accessory Type Privacy Curtain, Color White, Height 5 3/4 ft, Width 3 1/2 ft, For Use With Shower with Eyewash, Includes Wall Mount Frame, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Full Brim Blue Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1125)
- PIONEER Multi Pocket Mesh Vest, Green, 4XL (V1024860U-4XL)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-TRBIB-YXL)
- ANSELL C520, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, L (9), Green (C523)
- ZORO SELECT Replacement Shower Tester Funnel, White (9RPP7)
- ZORO SELECT Disposable Bath Towels, White, PK6 (25340)
- ZORO SELECT Disposable Eyewash Cup, White, PK6 (71069)
- ZORO SELECT Push Handle Assembly for Eyewash Stations (RPG04-0353)
- ZORO SELECT Emergency Shower Tester, White (8ND03)
- BRADLEY 4V DC Service Solenoid Valve (S07-072S)
- GUARDIAN EQUIPMENT Guardian Equipment Eyewash Station (G1562DLY)
- Zoro Select Eyewash Stations and Shower Equipment