Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Printer Label, White, Labels/Roll: 950
Mfr # 22D108
Zoro # G6845027
product price: $94.35
/pk 4, $23.59/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Transfer Printer
- For Use With Direct Thermal Printer
- Color White
- Width 4"
- Length 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22D108
- Zoro # G6845027
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 6-1/2" |
Height | 6-1/2" |
Label Width | 4" |
Core Dia. | 3" |
Label Height | 6-1/2" |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 1/2 in, Label Color White, Core Dia. 3 in, Labels per Roll 950, Rolls per Case 4, Label Material Direct Thermal Paper, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids (SPKO-95)
- LABELMASTER Non-Flammable Gas Placard, Vinyl, PK25 (Z-RVW3)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.XL)
- ZORO SELECT 1" x 6 White Magnetic Write-On Tag, Pk25 (8EF21)
- ZORO SELECT Barcode Printer Label, 6" W, 8" H, White (60DX86)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D104)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D099)
- ZORO SELECT 2" White Vinyl Write-On Tag, Pk25 (9WJX6)
- ZORO SELECT Printer Label, White, Labels/Roll: 5000 (22D097)
- BROTHER Removable Label, Black/White, Labels/Roll: Continuous (DK4205)
- Zoro Select Safety Labels