Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Printer Label, White, Labels/Roll: 5000
Mfr # 22D097
Zoro # G6786735
product price: $78.99
/pk 2, $39.50/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Wax/Resin Ribbon, Thermal Transfer Printers
- For Use With Wax/Resin Ribbon, Thermal Transfer Printer
- Color White
- Width 4"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22D097
- Zoro # G6786735
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 2" |
Height | 2" |
Label Height | 2" |
Label Width | 4" |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Fanfold Thermal Transfer Labels - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Labels per Roll 5,000, Labels per Stack 5,000, Rolls per Case 2, Stacks per Case 2, Label Material Thermal Transfer Paper, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM39)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1017-RA_10X14 (U1-1017-RA_10X14)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D111)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- ZORO SELECT Barcode Printer Label, 1-1/4" W, 1" H (60DY20)
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D104)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-3000-595-WT)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags