Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Printer Label, White, Labels/Roll: 3000
Mfr # 22D104
Zoro # G6610755
product price: $100.99
/pk 4, $25.25/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Transfer Printer
- Color White
- Width 4"
- Length 2"
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22D104
- Zoro # G6610755
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 2" |
Height | 2" |
Label Width | 4" |
Label Height | 2" |
Core Dia. | 3" |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Core Dia. 3 in, Labels per Roll 3,000, Rolls per Case 4, Label Material Direct Thermal Paper, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Danger, Black/Red, 150ft L (91088)
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber (1364-18EE)
- PIP Class 3 Electrical Glove, Size 8.5, PR (155-3-16/8.5)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, 42" W, 72" (C-202-DDSH)
- ZORO SELECT Printer Label, White, Labels/Roll: 1200 (22D103)
- ZORO SELECT Barcode Printer Label, 3" W, 1" H, White (60DY23)
- ZORO SELECT Barcode Printer Label, Green, Labels/Roll: 3000 (60DY03)
- ZORO SELECT Printer Label, White, Labels/Roll: 5000 (22D097)
- ZORO SELECT Printer Label, White, Labels/Roll: 2000 (22D105)
- ZORO SELECT 1" x 8 White Magnetic Write-On Tag, Pk25 (8RKM6)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M5C-1500-595-BK-WT)
- Zoro Select Safety Labels